SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bin, 35-7/8 In. L, 23-7/8 In. W, Blue

QUANTUM STORAGE SYSTEMS| Zoro #: G0162145| Mfr #: QUS997BL

$79.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.Outside Width: 23-7/8"Outside Length: 35-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162145 Mfr #: QUS997BL
Load Capacity: 150 lb.Outside Width: 23-7/8"
Outside Length: 35-7/8"Volume Capacity: 8.67 cu. ft.
No. of Divider Slots Long: 3Material: polypropylene
ESD Conductive: NoInside Width: 22"
Item: BinUse Divider No.: Mfr. No. DUS993/995/997
Inside Length: 33"Inside Height: 16-1/2"
Hopper Bin Item: Hopper BinColor: Blue
Outside Height: 17-1/2"Country of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 35-7/8 In., Outside Width 23-7/8 In., Outside Height 17-1/2 In., Inside Length 33 In., Inside Width 22 In., Inside Height 16-1/2 In., Volume Capacity 8.67 cu. ft., Load Capacity 150 lb., Material Polypropylene, Color Blue, No. of Divider Slots Long 3, ESD Conductive No

Reviews