Bin Divider, Black, PK6
- Zoro #: G4197593
- Mfr #: DUS220
$5.46
($0.91/unit)
- Divider Direction: Front to Back
- Overall Length: 7 in
- Item: Divider
Quantum Storage Systems #DUS220 Specifications
| |
Divider Direction: Front to Back | Overall Length: 7 in |
Item: Divider | Material: Polystyrene |
Overall Height: 2 3/4 in | ESD Conductive: No |
Used With Bin or Container Style: Hang and Stack Bin | For Use With: Mfr. No. QUS220 |
Color: Black | Thickness: 1/4 in |
Outside Height: 1 1/4 in | Outside Length: 7 in |
Outside Width: 2 3/4 in | Country of Origin (subject to change): United States |
Description
Divider, Used With Bin or Container Style Hang and Stack Bin, Overall Height 2 3/4 in, Overall Length 7 in, Black, Polystyrene, Divider Direction Front to Back, ESD Conductive No, Package Quantity 6