Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Bin Divider, Black, PK6

  • Zoro #: G5194183
  • Mfr #: DUS234
Quantum Storage Systems Bin Divider,  Black,  PK6 DUS234
Quantum Storage Systems Bin Divider,  Black,  PK6 DUS234
Quantum Storage Systems Bin Divider,  Black,  PK6 DUS234
Quantum Storage Systems Bin Divider,  Black,  PK6 DUS234
$11.50 ($1.92/unit)
  • Overall Height: 4 1/2 in
  • Overall Length: 14 in
  • ESD Conductive: No
See full product details
Orders over $75 ship free.

Quantum Storage Systems #DUS234 Specifications

  • Zoro #: G5194183
  • Mfr #: DUS234
Overall Height: 4 1/2 in Overall Length: 14 in
ESD Conductive: No Divider Direction: Front to Back
Material: Polystyrene Used With Bin or Container Style: Hang and Stack Bin
Item: Divider Thickness: 1/4 in
Color: Black For Use With: Mfr. No. QUS234
Outside Height: 1/4 in Outside Length: 14 in
Outside Width: 4 1/2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Divider, Used With Bin or Container Style Hang and Stack Bin, Overall Height 4 1/2 in, Overall Length 14 in, Black, Polystyrene, Divider Direction Front to Back, ESD Conductive No, Package Quantity 6

Reviews of Quantum Storage Systems #DUS234