Bin Dividers for Mfr No QUS241, PK6
- Zoro #: G4803251
- Mfr #: DUS241
$9.27
($1.55/unit)
- Overall Height: 5 1/2 in
- Divider Direction: Front to Back
- ESD Conductive: No
Quantum Storage Systems #DUS241 Specifications
| |
Overall Height: 5 1/2 in | Divider Direction: Front to Back |
ESD Conductive: No | Material: Polypropylene |
Color: Black | Thickness: 1/4 in |
Used With Bin or Container Style: Hang and Stack Bin | For Use With: Mfr. No. QUS241 |
Item: Divider | Overall Length: 12 3/4 in |
Outside Length: 12 3/4 in | Outside Width: 5 1/2 in |
Outside Height: 1/4 in | Country of Origin (subject to change): United States |
Description
Divider, Used With Bin or Container Style Hang and Stack Bin, Overall Height 5 1/2 in, Overall Length 12 3/4 in, Black, Polypropylene, Divider Direction Front to Back, ESD Conductive No, Package Quantity 6