This item is Discontinued.

Quantum Storage Systems Steel Bin Shelving, 36" W x 39" H x 18" D, 5 Shelves, Gray 1839-203RD

Steel Bin Shelving, 36" W x 39" H x 18" D, 5 Shelves, Gray (Discontinued)

  • Mfr # 1839-203RD
  • Zoro # G7738857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1839-203RD
Zoro #
G7738857
UPC #
651588127230
Country of Origin
Malaysia

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
39 in
Bin Depth
17 7/8 in
Bin Width
4 1/8 in
Shelf Width
36"

Details

Color
Gray
Number of Shelves
5
Load Capacity
2000 lb
Material
Steel
Item
Bin Shelving
Bin Color
Red
For Use With
Mfr. No. QSB203RD
Includes
Mfr. No. QSB203RD Bins
Finish
Powder Coated
Standards
NSF

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 6 in, Bin Depth 17 7/8 in, Bin Color Red, NSF, Powder Coated, Bin Width 4 1/8 in, Includes Mfr. No. QSB203RD Bins, Overall Depth 18 in, Overall Height 39 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.