Steel Wire Bin Shelving, 36" W x 74" H x 14" D, 8 Shelves, Silver (Discontinued)
- Mfr # WR8-250GN
- Zoro # G7739487
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR8-250GN
Zoro #
G7739487
UPC #
651588129838
Country of Origin
Multiple
Dimensions
Overall Width
36"
Overall Height
74"
Overall Depth
14"
Shelf Width
36"
Bin Width
16-1/2"
Bin Depth
14-3/4"
Details
Number of Shelves
8
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
6400 lb.
Standards
NSF
Bin Color
Green
Finish
Chrome
Includes
Mfr. No. QUS250GN Bins
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 7 in, Bin Depth 14 3/4 in, Bin Color Green, NSF, Chrome, Bin Width 16 1/2 in, Includes Mfr. No. QUS250GN Bins, Overall Depth 14 in, Overall Height 74 in, Overall Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.