This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 6 Shelves, Silver WR6-265RD

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 6 Shelves, Silver (Discontinued)

  • Mfr # WR6-265RD
  • Zoro # G9835393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR6-265RD
Zoro #
G9835393
UPC #
651588049938
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Height
74"
Overall Depth
18"
Bin Depth
17-7/8"
Bin Width
8-1/4"
Shelf Width
36"

Details

Number of Shelves
6
Color
Silver
Material
Steel Wire
Item
Bin Shelving
Load Capacity
4800 lb.
Includes
Mfr. No. QUS265RD Bins
Bin Color
Red
Standards
NSF
Finish
Chrome

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, Bin Height 9 in, Bin Depth 17 7/8 in, Bin Color Red, NSF, Chrome, Bin Width 8 1/4 in, Includes Mfr. No. QUS265RD Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.