This item is Discontinued.

Quantum Storage Systems Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 12 Shelves, Silver WR12-110BL

Steel Wire Bin Shelving, 36" W x 74" H x 18" D, 12 Shelves, Silver (Discontinued)

  • Mfr # WR12-110BL
  • Zoro # G9850416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR12-110BL
Zoro #
G9850416
UPC #
651588049495
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
74"
Shelf Width
36"
Bin Depth
17-7/8"
Bin Width
11-1/8"

Details

Color
Silver
Number of Shelves
12
Load Capacity
9600 lb.
Material
Steel Wire
Item
Bin Shelving
Bin Color
Blue
Standards
NSF
Finish
Chrome
Includes
Mfr. No. QSB110BL Bins

Description

Bin Shelving, Bin Style Shelf Bin, Bin Material Polypropylene, Bin Height 4 in, Bin Depth 17 7/8 in, Bin Color Blue, NSF, Chrome, Bin Width 11 1/8 in, Includes Mfr. No. QSB110BL Bins, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.