Quantum Storage Systems
Binio-7/8X5-1/2X5Yellow
- Zoro #: G7674113
- Mfr #: QUS230YL
Hover or click to zoom Tap to zoom
Key Features
- Color: Yellow
- Item: Tool Storage Bin
$12.99
Subtotal: $12.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Quantum Storage Systems
- MFR #QUS230YL
- Zoro #G7674113
- Country of OriginUnited States
- Category Storage Bins
Details
Color | Yellow |
Item | Tool Storage Bin |
Description
Quantum's storage units are large and tough enough for the storage of heavy power tools and yet optimal enough to keep your smallest items safely contained and organized. Quantum's bins are known for their quality strength and versatility. Ultra stack and hang bin is ideal for use when organizing your inventory. Made from injection molded polypropylene plastic and is tough and durable.
Reviews of Quantum Storage Systems #QUS230YL
Explore more
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Black, Polypropylene, 20 1/2 in L x 11 in W x 7 in H, 85 lb Load Capacity SSB485BK
- QUANTUM STORAGE SYSTEMS Cross Stacking Storage Bin, Blue, Plastic, 6 5/8 in W x 5 in H, 75 lb Load Capacity QP965BL
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Green, Polypropylene, 17 7/8 in L x 8 3/8 in W x 4 in H, 50 lb Load Capacity QSB108GN
- QUANTUM STORAGE SYSTEMS Cross Stacking Storage Bin, Yellow, Plastic, 9 1/4 in W x 6 1/2 in H, 75 lb Load Capacity QP1496YL
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Ivory, Polypropylene, 14 in L x 6 in W x 7 in H, 55 lb Load Capacity SSB441IV
- QUANTUM STORAGE SYSTEMS Drawer Storage Bin, Blue, High Impact Polystyrene, 5 5/8 in W x 2 1/8 in H, 15 lb Load Capacity QED401BL
- QUANTUM STORAGE SYSTEMS Hang and Stack Bin, 60 lb Capacity, Polypropylene, Yellow, 1434 in L, 7 in H RQUS240YL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Black QUS240BK**
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Red QSB104RD
- SHUTER Stack & Nest Bin, Blue, 14-4/5"L x 7"W x 7"H 1010005
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene, 10 7/8 in L x 16 1/2 in W x 5 in H QUS245BK
- Quantum Storage Systems Storage Bins