Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bins, 3 Tip Out, Ivory

  • Zoro #: G3100824
  • Mfr #: QTB303IV
Quantum Storage Systems Bins,  3 Tip Out,  Ivory QTB303IV
Quantum Storage Systems Bins,  3 Tip Out,  Ivory QTB303IV
Quantum Storage Systems Bins,  3 Tip Out,  Ivory QTB303IV
Quantum Storage Systems Bins,  3 Tip Out,  Ivory QTB303IV
$43.29
  • Bin Height: 5 5/8 in
  • Outside Width: 23 5/8 in
  • Outside Length: 7 3/4 in
See full product details
Orders over $75 ship free.

Quantum Storage Systems #QTB303IV Specifications

  • Zoro #: G3100824
  • Mfr #: QTB303IV
Bin Height: 5 5/8 in Outside Width: 23 5/8 in
Outside Length: 7 3/4 in Drawer Depth: 5-7/8"
Outside Height: 9 1/2 in Material: polystyrene
ESD Conductive: No Bin Width: 7 3/8 in
Item: Tip Out Bin Bin Depth: 5 7/8 in
Color: Ivory Tier: 1
Tip Out Bin Item: Tip Out Bin Number of Drawers or Bins: 3
Inside Height: 8 5/8 in Inside Length: 5 7/8 in
Inside Width: 7 3/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tip Out Bin, Number of Drawers or Bins 3, Outside Height 9 1/2 in, Outside Length 7 3/4 in, Outside Width 23 5/8 in, Bin Depth 5 7/8 in, Bin Width 7 3/8 in, Bin Height 5 5/8 in, Tier 1, Color Ivory, Material High Impact Polystyrene, Item Tip Out Bin, ESD Conductive No, Inside Height 8 5/8 in, Inside Length 5 7/8 in, Inside Width 7 3/8 in

Reviews of Quantum Storage Systems #QTB303IV