Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Black Hang and Stack Bin, 10-7/8"L x 5-1/2"W x 5"H

  • Zoro #: G3854821
  • Mfr #: QUS230BK
$5.48
  • Item: Stack Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Outside Length: 10 7/8 in
See full product details
Orders over $75 ship free.

Quantum Storage Systems #QUS230BK Specifications

  • Zoro #: G3854821
  • Mfr #: QUS230BK
Item: Stack Bin Hang and Stack Bin Item: Hang and Stack Bin
Outside Length: 10 7/8 in Outside Width: 5 1/2 in
Outside Height: 5 in Color: Black
Material: Polypropylene ESD Conductive: No
Volume Capacity: 0.12 cu ft Load Capacity: 30 lb
Use Divider No.: 9ME47 Use with Grainger Divider No.: 9ME47
Inside Length: 10 1/4 in Inside Height: 4 3/4 in
Inside Width: 4 3/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Quantum Storage Systems Hang and Stack Bin. Color: Black, Outside Length: 10-7/8", Material: polypropylene.

Reviews of Quantum Storage Systems #QUS230BK