Quantum Storage Systems

Black Hang and Stack Bin, 13-5/8"L x 8-1/4"W x 6"H

Quantum Storage Systems Black Hang and Stack Bin,  13-5/8"L x 8-1/4"W x 6"H QUS241BK
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 13 5/8 in L x 8 1/4 in W x 6 in H
  • Load Capacity: 75 lb
  • Material: Polypropylene
  • Length: 13 5/8 in
  • Height: 6 in
  • Width: 8 1/4 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.27 cu ft
See full product details
$10.40

Subtotal: $10.40

Quantum Storage Systems #QUS241BK Specifications

  • Overall L x W x H: 13 5/8 in L x 8 1/4 in W x 6 in H
  • Color: Black
  • Load Capacity: 75 lb
  • Material: Polypropylene
  • Length: 13 5/8 in
  • Height: 6 in
  • Width: 8 1/4 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.27 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DUS241
  • Inside Width: 6 3/4 in
  • Inside Height: 5 3/8 in
  • Inside Length: 12 1/2 in
  • Includes: Label Holder
  • Number of Pieces: 1 Long Divider
  • Overall Length: 13 5/8 in
  • Standards: FDA Approved
  • Overall Width: 8 1/4 in
  • Package Quantity: 1
  • Overall Height: 6 in
  • Mobility: Stationary
  • Electrostatic Discharge: No
  • Hopper Height: 5 3/8 in
  • Weight Capacity: 60 lb
  • Maximum Operating Temperature: 250 Degrees F
  • Resistant To: Cold, Corrosion, Rust
  • Hangable: Yes
  • Edge/Corner Grips: Yes
  • Autoclaveable: Yes
  • Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Color Black, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 6 in, Overall Length 13 5/8 in, Overall Width 8 1/4 in, Stackable Yes, Weight Capacity 60 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Reviews of Quantum Storage Systems #QUS241BK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.