Quantum Storage Systems
Black Hang and Stack Bin, 14-3/4"L x 8-1/4"W x 7"H
- Zoro #: G3855144
- Mfr #: QUS240BK
Tap to zoom
Hover or click to zoom
$15.06
- Item: Hang and Stack Bin
- Hang and Stack Bin Item: Hang and Stack Bin
- Material: Polypropylene
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.06
Quantum Storage Systems #QUS240BK Specifications
- Zoro #: G3855144
- Mfr #: QUS240BK
- Item: Hang and Stack Bin
- Hang and Stack Bin Item: Hang and Stack Bin
- Color: Black
- Material: Polypropylene
- ESD Conductive: No
- Volume Capacity: 0.35 cu ft
- Load Capacity: 60 lb
- Outside Width: 8 1/4 in
- Outside Height: 7 in
- Outside Length: 14 3/4 in
- Use Divider No.: 9NPP0
- Inside Length: 14 in
- Use with Grainger Divider No.: 9NPP0
- Inside Width: 6 9/16 in
- Inside Height: 6 3/4 in
- Country of Origin (subject to change): United States
Description
Hang and Stack Bin, Outside Length 14 3/4 in, Outside Width 8 1/4 in, Outside Height 7 in, Inside Length 14 in, Inside Width 6 9/16 in, Inside Height 6 3/4 in, Volume Capacity 0.35 cu ft, Load Capacity 60 lb, Material Polypropylene, Color Black, Use Divider No. 9NPP0, Use with Grainger Divider No. 9NPP0, ESD Conductive No