Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Black Hang and Stack Bin, 7-3/8"L x 4-1/8"W x 3"H

  • Zoro #: G3854767
  • Mfr #: QUS220BK
$1.84
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Item: Stack Bin
  • Outside Length: 7 3/8 in
See full product details
Orders over $75 ship free.

Quantum Storage Systems #QUS220BK Specifications

  • Zoro #: G3854767
  • Mfr #: QUS220BK
Hang and Stack Bin Item: Hang and Stack Bin Item: Stack Bin
Outside Length: 7 3/8 in Outside Width: 4 1/8 in
Outside Height: 3 in Color: Black
Material: Polypropylene ESD Conductive: No
Volume Capacity: 0.03 cu ft Load Capacity: 10 lb
Inside Width: 3 7/16 in Use Divider No.: 9T480
Inside Height: 2 13/16 in Use with Grainger Divider No.: 9T480
Inside Length: 6 3/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Quantum Storage Systems Hang and Stack Bin. Color: Black, Outside Length: 7-3/8", Material: polypropylene.

Reviews of Quantum Storage Systems #QUS220BK