Quantum Storage Systems
Shelf Storage Bin, Black, Polypropylene, 18 in L x 6 in W x 7 in H, 65 lb Load Capacity
Mfr # SSB461BK
Zoro # G4795393
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 6 in W x 7 in H
- Load Capacity 65 lb
- Material Polypropylene
- Overall Length 18 in
- Overall Height 7 in
Explore More Products
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Ivory, Polypropylene, 18 in L x 6 in W x 7 in H, 65 lb Load Capacity SSB461IV
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 18 in L x 6 in W x 7 in H, 65 lb Load Capacity SSB461BL
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Gray, Polypropylene, 18 in L x 6 in W x 7 in H, 65 lb Load Capacity SSB461GY
- QUANTUM STORAGE SYSTEMS Drawer Storage Bin, Blue, High Impact Polystyrene, 3 3/4 in W x 4 5/8 in H, 25 lb Load Capacity QED604BL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene/Polyethylene, 16 in L x 11 in W x 8 in H QUS255BR
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene, 16 in L x 11 in W x 8 in H, 75 lb Load Capacity QUS255CO
- QUANTUM STORAGE SYSTEMS Quantum Tip Out Storage Bin QTB304 - 4 Compartments Gray QTB304GY
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 23-5/8"D x 4"H Red QSB114RD
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Yellow QUS239YL**
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 11 5/8 in L x 6 5/8 in W x 6 in H, 50 lb Load Capacity QSB202BL
- AKRO-MILS Super Size Bin, Blue, Plastic, 29 7/8 in L x 16 1/2 in W x 11 in H, 150 lb Load Capacity 30293BLUE
- Quantum Storage Systems Storage Bins