Quantum Storage Systems
Blue 23-7/8" x 7" H
- Zoro #: G6510082
- Mfr #: K-QUS950BL-4
Hover or click to zoom Tap to zoom
$151.87
pkg. of 4 ($37.97/ea)
- Item: Storage Containers
- Outside Length: 23-7/8 in
- Load Capacity: 150 lb
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $151.87
Quantum Storage Systems #K-QUS950BL-4 Specifications
- Zoro #: G6510082
- Mfr #: K-QUS950BL-4
- Item: Storage Containers
- Outside Width: 8-1/4 in
- Outside Length: 23-7/8 in
- Outside Height: 7"
- Color: Blue
- Load Capacity: 150 lb
- Volume Capacity: 0.6 cu ft
- Material: Polypropylene
- ESD Conductive: No
- Storage Container Style: Solid Walls, Solid Bottom
- Type: Hulk Container
- Package Quantity: 4
- Country of Origin (subject to change): United States
Description
Stackng Hulk Container,24 In.x8 In.x7 In.,Blu,PK4, Package Quantity 4
Reviews of Quantum Storage Systems #K-QUS950BL-4
Explore more
- QUANTUM STORAGE SYSTEMS Yellow 23-7/8" x 7" H K-QUS950YL-4
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Red QUS240RD**
- QUANTUM STORAGE SYSTEMS Green Hang and Stack Bin, 14-3/4"L x 16-1/2"W x 7"H QUS250GN
- QUANTUM STORAGE SYSTEMS Stack And Hang Bin, Mesh, 11"X4-3/4"X4", Chrome QMB524C
- QUANTUM STORAGE SYSTEMS Ivory Bin, 15-1/4"L x 19-7/8"W x 12-7/16"H QGH700IV
- QUANTUM STORAGE SYSTEMS Clear Hang and Stack Bin, 13-5/8"L x 8-1/4"W x 8"H QUS242CL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 23-5/8"D x 4"H Yellow QSB105YL
- TEACHER CREATED RESOURCES Red Small Plastic Storage Bin, 6PK 20385
- LEWISBINS Red Stack and Nest Bin, 24-5/16"L x 14-13/16"W x 5-1/8"H SN2214-5PSM RED
- Quantum Storage Systems Storage Bins