Quantum Storage Systems

Blue Bin, 19-3/4"L x 12-3/8"W x 7-7/8"H

Quantum Storage Systems Blue Bin,  19-3/4"L x 12-3/8"W x 7-7/8"H QMS532BL
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 19 3/4 in L x 12 3/8 in W x 7 7/8 in H
  • Load Capacity: 150 lb
  • Material: Polyethylene
  • Length: 19 3/4 in
  • Height: 7 7/8 in
  • Width: 12 3/8 in
  • Item: Storage Bin
  • Volume Capacity: 1.11 cu ft
See full product details
$23.64

Subtotal: $23.64

Quantum Storage Systems #QMS532BL Specifications

  • Overall L x W x H: 19 3/4 in L x 12 3/8 in W x 7 7/8 in H
  • Color: Blue
  • Load Capacity: 150 lb
  • Material: Polyethylene
  • Length: 19 3/4 in
  • Height: 7 7/8 in
  • Width: 12 3/8 in
  • Item: Storage Bin
  • Volume Capacity: 1.11 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DMS532; Grainger No. 1VH13
  • Inside Height: 7 1/4 in
  • Inside Length: 16 3/4 in
  • Inside Width: 11 in
  • Includes: Handle, Label Holder
  • Overall Height: 7 7/8 in
  • Overall Length: 19 3/4 in
  • Overall Width: 12 3/8 in
  • Package Quantity: 1
  • Maximum Operating Temperature: 250 Degrees F
  • Hopper Height: 7 1/4 in
  • Minimum Operating Temperature: -40 Degrees F
  • Weight Capacity: 150 lb
  • Electrostatic Discharge: No
  • Mobility: Stationary
  • Resistant To: Corrosion, Rot, Rust
  • Country of Origin (subject to change): United States

Description

Bin, Color Blue, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 7 7/8 in, Overall Length 19 3/4 in, Overall Width 12 3/8 in, Stackable Yes, Weight Capacity 150 lb, Mobility Stationary, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No

Reviews of Quantum Storage Systems #QMS532BL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.