Quantum Storage Systems

Blue Bin, 29-7/8"L x 16-1/2"W x 15"H

Quantum Storage Systems Blue Bin,  29-7/8"L x 16-1/2"W x 15"H QUS976BL
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 29 7/8 in L x 16 1/2 in W x 15 in H
  • Load Capacity: 150 lb
  • Material: Polypropylene/Polyethylene
  • Length: 29 7/8 in
  • Height: 15 in
  • Width: 16 1/2 in
  • Item: Storage Bin
  • Volume Capacity: 4.28 cu ft
See full product details
$48.59

Subtotal: $48.59

Quantum Storage Systems #QUS976BL Specifications

  • Overall L x W x H: 29 7/8 in L x 16 1/2 in W x 15 in H
  • Color: Blue
  • Load Capacity: 150 lb
  • Material: Polypropylene/Polyethylene
  • Length: 29 7/8 in
  • Height: 15 in
  • Width: 16 1/2 in
  • Item: Storage Bin
  • Volume Capacity: 4.28 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DUS976; Grainger No. 33Z362
  • Inside Width: 14 in
  • Inside Length: 27 3/8 in
  • Inside Height: 14 3/4 in
  • Includes: Handle, Label Holder
  • Overall Length: 29 7/8 in
  • Overall Height: 15 in
  • Number of Pieces: 3 Long Dividers
  • Overall Width: 16 1/2 in
  • Package Quantity: 1
  • Weight Capacity: 150 lb
  • Mobility: Stationary
  • Resistant To: Corrosion, Water
  • Edge/Corner Grips: Yes
  • Hopper Height: 14 3/4 in
  • Autoclaveable: Yes
  • Electrostatic Discharge: No
  • Maximum Operating Temperature: 250 Degrees F
  • Country of Origin (subject to change): United States

Description

Bin, Color Blue, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 15 in, Overall Length 29 7/8 in, Overall Width 16 1/2 in, Stackable Yes, Weight Capacity 150 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Edge/Corner Grips Yes

Reviews of Quantum Storage Systems #QUS976BL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.