Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue Bin, 29"L x 18-3/8"W x 11-7/8"H

  • Zoro #: G2628525
  • Mfr #: QMS743BL
Quantum Storage Systems Blue Bin,  29"L x 18-3/8"W x 11-7/8"H QMS743BL
Quantum Storage Systems Blue Bin,  29"L x 18-3/8"W x 11-7/8"H QMS743BL
Quantum Storage Systems Blue Bin,  29"L x 18-3/8"W x 11-7/8"H QMS743BL
Quantum Storage Systems Blue Bin,  29"L x 18-3/8"W x 11-7/8"H QMS743BL
$30.95
  • Inside Width: 16 3/4 in
  • Outside Width: 18 3/8 in
  • No. of Divider Slots Long: 0
See full product details
Orders over $75 ship free.

Quantum Storage Systems #QMS743BL Specifications

  • Zoro #: G2628525
  • Mfr #: QMS743BL
Inside Width: 16 3/4 in Outside Width: 18 3/8 in
No. of Divider Slots Long: 0 Volume Capacity: 3.66 cu ft
Item: Bin Outside Length: 29 in
Load Capacity: 150 lb ESD Conductive: No
Outside Height: 11 7/8 in Inside Length: 25 1/2 in
Material: Polyethylene Color: Blue
Inside Height: 11 in Hopper Bin Item: Hopper Bin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hopper Bin, Outside Length 29 in, Outside Width 18 3/8 in, Outside Height 11 7/8 in, Inside Length 25 1/2 in, Inside Width 16 3/4 in, Inside Height 11 in, Volume Capacity 3.66 cu ft, Load Capacity 150 lb, Material Polyethylene, Color Blue, No. of Divider Slots Long 0, ESD Conductive No

Reviews of Quantum Storage Systems #QMS743BL