Quantum Storage Systems
Blue Cross-Stacking Bin, 18-1/2"L x 6-5/8"W x 7"H
- Zoro #: G3061773
- Mfr #: QP1867BL
Tap to zoom
Hover or click to zoom
$15.73
- Item: Cross-Stacking Bin
- Hang and Stack Bin Item: Stacking Bin
- Stacking Bin Item: Cross-Stacking Bin
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.73
Quantum Storage Systems #QP1867BL Specifications
- Zoro #: G3061773
- Mfr #: QP1867BL
- Item: Cross-Stacking Bin
- Hang and Stack Bin Item: Stacking Bin
- Stacking Bin Item: Cross-Stacking Bin
- Color: Blue
- Material: Polypropylene
- ESD Conductive: No
- Volume Capacity: 0.24 cu ft
- Load Capacity: 75 lb
- Outside Width: 6 5/8 in
- Outside Height: 7 in
- Outside Length: 18 1/2 in
- Inside Length: 18 1/2 in
- Use Divider No.: LD1867, Mfr. No. CD1867
- Inside Width: 4 3/4 in
- Inside Height: 6 7/8 in
- Country of Origin (subject to change): United States
Description
Stacking Bin Item Cross-Stacking Bin, Outside Height 7 in, Outside Length 18 1/2 in, Outside Width 6 5/8 in, Inside Height 6 7/8 in, Inside Length 18 1/2 in, Inside Width 4 3/4 in, Load Capacity 75 lb, Volume Capacity 0.24 cu ft, Color Blue, Material Polypropylene, Use Divider No. LD1867, Mfr. No. CD1867, ESD Conductive No
Reviews of Quantum Storage Systems #QP1867BL
Explore more
- Quantum Storage Systems Red Cross-Stacking Bin, 18-1/2"L x 6-5/8"W x 7"H QP1867RD
- Quantum Storage Systems Green Shelf Bin, 11-5/8"L x 2-3/4"W x 4"H, Load Capacity: 50 lb QSB100GN
- Quantum Storage Systems Ivory Hang and Stack Bin, 14-3/4"L x 5-1/2"W x 5"H QUS234IV
- Quantum Storage Systems Orange Shelf Bin, 18"L x 6"W x 7"H SSB461OR
- Quantum Storage Systems Black Hang and Stack Bin, 10-3/4"L x 8-1/4"W x 7"H, Outside Height: 7 in QUS239BK
- Quantum Storage Systems Yellow Shelf Bin, 17-7/8"L x 11-1/8"W x 8"H QSB810YL
- Quantum Storage Systems Red Shelf Bin, 23-5/8"L x 11-1/8"W x 4"H QSB116RD
- Quantum Storage Systems Yellow Hang and Stack Bin, 18"L x 16-1/2"W x 11"H QUS270YL
- Akro-Mils Red Super Size Bin, 23-7/8"L x 16-1/2"W x 11"H 30288RED
- Durham Mfg Red Hang and Stack Bin, 14-5/8"L x 16-3/4"W x 7"H PB30250-17
- Storex Storage Bin, 5.5 Gallon, Green, PK6 61485U06C
- Quantum Storage Systems Storage Bins