Quantum Storage Systems
Blue Drawer Bin, 11-5/8"L x 5-9/16"W x 4-5/8"H
- Zoro #: G2645632
- Mfr #: QED601BL
Tap to zoom
Hover or click to zoom
$14.50
- Item: Drawer Bin
- Material: High Impact Polystyrene
- ESD Conductive: No
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.50
Quantum Storage Systems #QED601BL Specifications
- Zoro #: G2645632
- Mfr #: QED601BL
- Item: Drawer Bin
- Color: Blue
- Material: High Impact Polystyrene
- ESD Conductive: No
- Volume Capacity: 0.17 cu ft
- Load Capacity: 20 lb
- Outside Width: 5 9/16 in
- Outside Height: 4 5/8 in
- Outside Length: 11 5/8 in
- Use Divider No.: Mfr. No. DIV6123
- Inside Height: 4 3/8 in
- Inside Width: 5 1/8 in
- Inside Length: 10 3/4 in
- Country of Origin (subject to change): United States
Description
Drawer Bin, Outside Length 11 5/8 in, Outside Width 5 9/16 in, Outside Height 4 5/8 in, Volume Capacity 0.17 cu ft, Load Capacity 20 lb, Material High Impact Polystyrene, Color Blue, Use Divider No. Mfr. No. DIV6123, ESD Conductive No, Inside Height 4 3/8 in, Inside Length 10 3/4 in, Inside Width 5 1/8 in