Skip to Main Content
customer-service Help
Quantum Storage Systems

Blue Hang and Stack Bin, 10-7/8"L x 4-1/8"W x 4"H

Quantum Storage Systems Blue Hang and Stack Bin,  10-7/8"L x 4-1/8"W x 4"H QUS224BL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.57
  • Item: Hang and Stack Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Blue
See full product details
Orders over $75 ship free.
Total: $4.57

Quantum Storage Systems #QUS224BL Specifications

  • Item: Hang and Stack Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Blue
  • Material: Polypropylene
  • ESD Conductive: No
  • Volume Capacity: 0.1 cu ft
  • Load Capacity: 30 lb
  • Outside Width: 4 1/8 in
  • Outside Height: 4 in
  • Outside Length: 10 7/8 in
  • Inside Length: 10 1/4 in
  • No. of Divider Slots Short: 0
  • Use Divider No.: Mfr. No. DUS224
  • No. of Divider Slots Long: 1
  • Use with Grainger Divider No.: 8DA43
  • Inside Height: 3 3/4 in
  • Inside Width: 3 3/16 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hang and Stack Bin, Outside Length 10 7/8 in, Outside Width 4 1/8 in, Outside Height 4 in, Inside Length 10 1/4 in, Inside Width 3 3/16 in, Inside Height 3 3/4 in, Volume Capacity 0.1 cu ft, Load Capacity 30 lb, Material Polypropylene, Color Blue, Use Divider No. Mfr. No. DUS224, Use with Grainger Divider No. 8DA43, No. of Divider Slots Long 1, No. of Divider Slots Short 0, ESD Conductive No

Reviews of Quantum Storage Systems #QUS224BL