Quantum Storage Systems

Hang & Stack Storage Bin, Blue, Polypropylene, 13 5/8 in L x 8 1/4 in W x 8 in H

Quantum Storage Systems Hang & Stack Storage Bin,  Blue,  Polypropylene,  13 5/8 in L x 8 1/4 in W x 8 in H QUS242BL
Hover or click to zoom Tap to zoom
Key Features
  • Overall L x W x H: 13 5/8 in L x 8 1/4 in W x 8 in H
  • Load Capacity: 75 lb
  • Material: Polypropylene
  • Overall Length: 13 5/8 in
  • Overall Height: 8 in
  • Overall Width: 8 1/4 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.36 cu ft
See full product details
$13.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Quantum Storage Systems #QUS242BL Specifications

  • Overall L x W x H: 13 5/8 in L x 8 1/4 in W x 8 in H
  • Color: Blue
  • Load Capacity: 75 lb
  • Material: Polypropylene
  • Overall Length: 13 5/8 in
  • Overall Height: 8 in
  • Overall Width: 8 1/4 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.36 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DUS242
  • Inside Width: 6 3/4 in
  • Inside Height: 7 3/8 in
  • Inside Length: 12 1/2 in
  • Height: 8 in
  • Width: 8 1/4 in
  • Length: 13 5/8 in
  • Includes: Label Holder
  • Package Quantity: 1
  • Standards: FDA Approved
  • Number of Pieces: 1 Long Divider
  • Maximum Operating Temperature: 250 Degrees F
  • Hangable: Yes
  • Electrostatic Discharge: No
  • Mobility: Stationary
  • Weight Capacity: 60 lb
  • Autoclaveable: Yes
  • Edge/Corner Grips: Yes
  • Resistant To: Cold, Corrosion, Rust
  • Hopper Height: 7 3/8 in
  • Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Color Blue, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 8 in, Overall Length 13 5/8 in, Overall Width 8 1/4 in, Stackable Yes, Weight Capacity 60 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Reviews of Quantum Storage Systems #QUS242BL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.