Quantum Storage Systems
Blue Hang and Stack Bin, 5"L x 4-1/8"W x 3"H
- Zoro #: G4786756
- Mfr #: QUS200BL
Tap to zoom
Hover or click to zoom
$1.60
- Item: Hang and Stack Bin
- Hang and Stack Bin Item: Hang and Stack Bin
- Material: Polypropylene
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1.60
Quantum Storage Systems #QUS200BL Specifications
- Zoro #: G4786756
- Mfr #: QUS200BL
- Item: Hang and Stack Bin
- Hang and Stack Bin Item: Hang and Stack Bin
- Color: Blue
- Material: Polypropylene
- ESD Conductive: No
- Volume Capacity: 0.01 cu ft
- Load Capacity: 8 lb
- Outside Width: 4 1/8 in
- Outside Height: 3 in
- Outside Length: 5 in
- Use Divider No.: Mfr. No. DUS200
- Inside Width: 3 7/16 in
- Inside Length: 4 3/8 in
- No. of Divider Slots Short: 0
- No. of Divider Slots Long: 1
- Inside Height: 2 13/16 in
- Country of Origin (subject to change): United States
Description
Hang and Stack Bin, Outside Length 5 in, Outside Width 4 1/8 in, Outside Height 3 in, Inside Length 4 3/8 in, Inside Width 3 7/16 in, Inside Height 2 13/16 in, Volume Capacity 0.01 cu ft, Load Capacity 8 lb, Material Polypropylene, Color Blue, Use Divider No. Mfr. No. DUS200, No. of Divider Slots Long 1, No. of Divider Slots Short 0, ESD Conductive No
Reviews of Quantum Storage Systems #QUS200BL
Explore more
- Quantum Storage Systems Ivory Hang and Stack Bin, 5"L x 4-1/8"W x 3"H QUS200IV
- Quantum Storage Systems Black Shelf Bin, 12"L x 8-1/4"W x 7"H SSB423BK
- Quantum Storage Systems Gray Shelf Bin, 18"L x 11"W x 7"H SSB465GY
- Quantum Storage Systems Yellow Hang and Stack Bin, 14-3/4"L x 5-1/2"W x 5"H QUS234YL
- Quantum Storage Systems Black Hang and Stack Bin, 10-7/8"L x 16-1/2"W x 5"H, Inside Width: 15 in QUS245BK
- Storex Storage Bin, w/Lid, 4 Gallon, Red, PK6 61411U06C
- Lewisbins Red Stack and Nest Bin, 34-1/8"L x 24"W x 8-1/8"H SN3023-8
- Storex Storage Bin, 4 Gallon, Teal, PK6 61477U06C
- Akro-Mils Red Super Size Bin, 23-7/8"L x 16-1/2"W x 11"H 30288RED
- Quantum Storage Systems Storage Bins