Quantum Storage Systems

Shelf Storage Bin, Blue, Polypropylene, 11 5/8 in L x 2 3/4 in W x 4 in H, 50 lb Load Capacity

Quantum Storage Systems Shelf Storage Bin,  Blue,  Polypropylene,  11 5/8 in L x 2 3/4 in W x 4 in H,  50 lb Load Capacity QSB100BL
Hover or click to zoom Tap to zoom
Key Features
  • Overall L x W x H: 11 5/8 in L x 2 3/4 in W x 4 in H
  • Load Capacity: 50 lb
  • Material: Polypropylene
  • Overall Length: 11 5/8 in
  • Overall Height: 4 in
  • Overall Width: 2 3/4 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.03 cu ft
See full product details
$1.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Quantum Storage Systems #QSB100BL Specifications

  • Overall L x W x H: 11 5/8 in L x 2 3/4 in W x 4 in H
  • Color: Blue
  • Load Capacity: 50 lb
  • Material: Polypropylene
  • Overall Length: 11 5/8 in
  • Overall Height: 4 in
  • Overall Width: 2 3/4 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.03 cu ft
  • Stackable: No
  • Nestable: Yes
  • ESD Conductive: No
  • Inside Length: 10 1/4 in
  • Inside Width: 1 5/8 in
  • Inside Height: 4 in
  • Length: 11 5/8 in
  • Width: 2 3/4 in
  • Includes: Label Holder
  • Height: 4 in
  • Number of Pieces: 7 Short Dividers
  • Package Quantity: 1
  • Weight Capacity: 50 lb
  • Hopper Height: 4 in
  • Maximum Operating Temperature: 250 Degrees F
  • Mobility: Stationary
  • Resistant To: Chemical
  • Label Holders: Yes
  • Electrostatic Discharge: No
  • Hangable: Yes
  • Country of Origin (subject to change): United States

Description

Shelf Bin, Color Blue, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 4 in, Overall Length 11 5/8 in, Overall Width 2 3/4 in, Stackable No, Weight Capacity 50 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Reviews of Quantum Storage Systems #QSB100BL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.