Quantum Storage Systems

Blue Shelf Bin, 17-7/8"L x 11-1/8"W x 4"H

Quantum Storage Systems Blue Shelf Bin,  17-7/8"L x 11-1/8"W x 4"H QSB110BL
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 17 7/8 in L x 11 1/8 in W x 4 in H
  • Load Capacity: 50 lb
  • Material: Polypropylene
  • Length: 17 7/8 in
  • Height: 4 in
  • Width: 11 1/8 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.38 cu ft
See full product details
$12.39

Subtotal: $12.39

Quantum Storage Systems #QSB110BL Specifications

  • Overall L x W x H: 17 7/8 in L x 11 1/8 in W x 4 in H
  • Color: Blue
  • Load Capacity: 50 lb
  • Material: Polypropylene
  • Length: 17 7/8 in
  • Height: 4 in
  • Width: 11 1/8 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.38 cu ft
  • Stackable: No
  • Nestable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DSB109/110/116
  • Inside Height: 4 in
  • Inside Length: 16 1/2 in
  • Inside Width: 10 in
  • Includes: Label Holder
  • Overall Height: 4 in
  • Overall Length: 17 7/8 in
  • Package Quantity: 1
  • Number of Pieces: 7 Short Dividers
  • Overall Width: 11 1/8 in
  • Weight Capacity: 50 lb
  • Resistant To: Chemical
  • Hangable: Yes
  • Maximum Operating Temperature: 250 Degrees F
  • Label Holders: Yes
  • Hopper Height: 4 in
  • Mobility: Stationary
  • Electrostatic Discharge: No
  • Country of Origin (subject to change): United States

Description

Shelf Bin, Color Blue, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 4 in, Overall Length 17 7/8 in, Overall Width 11 1/8 in, Stackable No, Weight Capacity 50 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Reviews of Quantum Storage Systems #QSB110BL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.