Quantum Storage Systems
Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity
Mfr # SNT185BL
Zoro # G3815944
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 90 lb
- Material Polyethylene
- Overall Length 18 in
- Overall Height 9 in
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H SNT200BL
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Red, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H TUB2516-8RD
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H, 0.1 cu ft Volume Capacity DG91035BL
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H SNT240RD
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H SNT225GY
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 18 in L, 11 in W, 9 in H, 0.7 cu ft Volume Capacity SNT185CL
- QUANTUM STORAGE SYSTEMS GEC™ Cross Stack Nest Tote Tub - 25-1/8 x 16 x 8-1/2 Blue TUB2516-8BL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Dividable Grid Container - DG91050, 10-7/8"L x 8-1/4"W x 5"H, Red DG91050RD
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Dividable Grid Container - DG93030, 22-1/2"L x 17-1/2"W x 3"H, Blue DG93030BL
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene CE1970CL1
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 33 3/4 in L, 24 1/2 in W, 3 1/4 in H, 1.37 cu ft Volume Capacity 37248
- Quantum Storage Systems Storage Totes & Containers