Quantum Storage Systems
Hang & Stack Storage Bin, Blue, Polypropylene, 75 lb Load Capacity
Mfr # K-QUS255BL-1
Zoro # G6510100
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 75 lb
- Material Polypropylene
- Overall Length 16 in
- Overall Height 8 in
Explore More Products
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Blue, Polypropylene, 80 lb Load Capacity QUS248BL
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Red, Polypropylene, 23 5/8 in L x 11 1/8 in W x 8 in H, 75 lb Load Capacity QSB816RD
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Red, Polypropylene, 11 5/8 in L x 11 1/8 in W x 8 in H, 60 lb Load Capacity QSB809RD
- QUANTUM STORAGE SYSTEMS Storage Bin, Blue, Polypropylene/Polyethylene, 23 7/8 in L x 8 1/4 in W x 7 in H QUS950BL
- QUANTUM STORAGE SYSTEMS Drawer Storage Bin, Yellow, High Impact Polystyrene, 8 3/8 in W x 4 5/8 in H, 25 lb Load Capacity QED606YL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene, 10 3/4 in L x 8 1/4 in W x 7 in H QUS239BK
- QUANTUM STORAGE SYSTEMS Plastic Stack & Hang Bin, 16-1/2"W x 10-7/8"D x 5"H, Red QUS245RD
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Clear, Polypropylene, 23 5/8 in L x 4 3/8 in W x 8 in H, 60 lb Load Capacity QSB805CL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 17-7/8"D x 4"H Red QSB103RD
- TRITON PRODUCTS Storage Bin, Red, Polypropylene, 12 lbs Load Capacity 3-210R
- LEWISBINS Hang & Stack Storage Bin, Light Blue, Plastic, 12 7/8 in L x 11 3/8 in W x 6 in H PB41-F Lt Blue
- Quantum Storage Systems Storage Bins