Quantum Storage Systems
Storage Containers, Blue, Polypropylene, 100 lb Load Capacity
Mfr # K-QUS952BL-1
Zoro # G6510067
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Material Polypropylene
- Overall Length 23-7/8 in
- Overall Height 7 in
- Overall Width 11 in
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Gray, Polypropylene, 41 7/8 in L x 23 7/8 in W x 17 1/2 in H, 175 lb Load Capacity QRB246GY
- QUANTUM STORAGE SYSTEMS Storage Bin, Yellow, Polypropylene, 35 7/8 in L x 23 7/8 in W x 17 1/2 in H, 150 lb Load Capacity QUS997YL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene/Polyethylene, 14 3/4 in L x 16 1/2 in W x 7 in H QUS250BR
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Red, Polypropylene, 11 5/8 in L x 11 1/8 in W x 8 in H, 60 lb Load Capacity QSB809RD
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Yellow, Polypropylene, 23 5/8 in L x 6 5/8 in W x 6 in H, 50 lb Load Capacity QSB206YL
- QUANTUM STORAGE SYSTEMS Interlocking Drawer, Gray, Polystyrene, Not Specified Load Capacity IDR203GY
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 17-7/8"D x 4"H Green QSB108GN
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Chrome, Wire, 65 lb Load Capacity QMB524C
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 8-1/4"W x 10-3/4"D x 7"H, Red QUS239RD
- AKRO-MILS Hang & Stack Storage Bin, Blue, Plastic, 10 7/8 in L x 8 1/4 in W x 7 in H, 50 lb Load Capacity 30239BLUE
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Green, Polypropylene, 50 lb Load Capacity, 8 PK K-QSB107GN-8
- Quantum Storage Systems Storage Bins