Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Chrome

  • Zoro #: G1576849
  • Mfr #: RWR72-2448LD

$126.37

Details
  • Height: 72"
  • Number of Shelves: 4
  • Material: Carbon Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Quantum Storage Systems #RWR72-2448LD Specifications

  • Zoro #: G1576849
  • Mfr #: RWR72-2448LD
Height: 72" Number of Shelves: 4
Material: Carbon Steel Item: Wire Shelving Unit
Color: Chrome Includes: (4) Posts; (4) Shelves
Depth: 24" Width: 48"
Shelf Capacity: 300 lb. Finish: Chrome
Country of Origin (subject to change): China

Description

Take a look at the features for this Wire Shelving Unit : WIDTH: 48", COLOR: Chrome, MATERIAL: Carbon Steel

Reviews of Quantum Storage Systems #RWR72-2448LD