Skip to Main Content
customer-service Help
Quantum Storage Systems

Chrome Hang and Stack Bin, 10-1/2"L x 8"W x 7"H

Quantum Storage Systems Chrome Hang and Stack Bin,  10-1/2"L x 8"W x 7"H QMB539C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$50.46
  • Item: Hang and Stack Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Chrome
See full product details
Orders over $75 ship free.
Total: $50.46

Quantum Storage Systems #QMB539C Specifications

  • Item: Hang and Stack Bin
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Color: Chrome
  • Material: Wire
  • ESD Conductive: No
  • Volume Capacity: 0.29 cu ft
  • Load Capacity: 100 lb 175 lb
  • Outside Width: 8 in
  • Outside Height: 7 in
  • Outside Length: 10 1/2 in
  • Inside Height: 6 3/4 in
  • Inside Length: 10 in
  • Inside Width: 7 1/2 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hang and Stack Bin, Outside Length 10 1/2 in, Outside Width 8 in, Outside Height 7 in, Inside Length 10 in, Inside Width 7 1/2 in, Inside Height 6 3/4 in, Volume Capacity 0.29 cu ft, Load Capacity 100 lb 175 lb, Material Steel Wire Mesh, Color Chrome, ESD Conductive No

Reviews of Quantum Storage Systems #QMB539C