Quantum Storage Systems

Chrome Hang and Stack Bin, 5-1/4"L x 4-1/4"W x 3"H

Quantum Storage Systems Chrome Hang and Stack Bin,  5-1/4"L x 4-1/4"W x 3"H QMB510C
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 5 1/4 in L x 4 1/4 in W x 3 in H
  • Color: Chrome
  • Material: Wire
  • Length: 5 1/4 in
  • Height: 3 in
  • Width: 4 1/4 in
  • Item: Hang and Stack Storage Bin
  • Volume Capacity: 0.03 cu ft
See full product details
$26.43
Orders over $75 ship free.

Subtotal: $26.43

Quantum Storage Systems #QMB510C Specifications

  • Overall L x W x H: 5 1/4 in L x 4 1/4 in W x 3 in H
  • Color: Chrome
  • Material: Wire
  • Length: 5 1/4 in
  • Height: 3 in
  • Width: 4 1/4 in
  • Item: Hang and Stack Storage Bin
  • Volume Capacity: 0.03 cu ft
  • Stackable: Yes
  • Nestable: No
  • ESD Conductive: No
  • Inside Width: 4 in
  • Outside Width: 4 1/4 in
  • Inside Height: 2 7/8 in
  • Inside Length: 4 3/4 in
  • Outside Height: 3 in
  • Outside Length: 5 1/4 in
  • Package Quantity: 1
  • Electrostatic Discharge: No
  • Hangable: Yes
  • Weight Capacity: 240 lb
  • Mobility: Stationary
  • Number of Dividers: 0
  • Hopper Height: 2 7/8 in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Hang and Stack Bin, Color Silver, Includes Dividers No, Includes Label Holder No, Material Steel Wire Mesh, Overall Height 3 in, Overall Length 5 1/4 in, Overall Width 4 1/4 in, Stackable Yes, Weight Capacity 240 lb, Mobility Stationary, Nestable No, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 2 7/8 in, Inside Length 4 3/4 in, Inside Width 4 in

Reviews of Quantum Storage Systems #QMB510C