Quantum Storage Systems

Chrome Hang and Stack Bin, 7-1/4"L x 4-1/4"W x 3"H

Quantum Storage Systems Chrome Hang and Stack Bin,  7-1/4"L x 4-1/4"W x 3"H QMB520C
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 7 1/4 in L x 4 1/4 in W x 3 in H
  • Color: Chrome
  • Material: Wire
  • Length: 7 1/4 in
  • Height: 3 in
  • Width: 4 1/4 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.04 cu ft
See full product details
$25.92

Subtotal: $25.92

Quantum Storage Systems #QMB520C Specifications

  • Overall L x W x H: 7 1/4 in L x 4 1/4 in W x 3 in H
  • Color: Chrome
  • Material: Wire
  • Length: 7 1/4 in
  • Height: 3 in
  • Width: 4 1/4 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.04 cu ft
  • Stackable: Yes
  • Nestable: No
  • ESD Conductive: No
  • Inside Height: 2 7/8 in
  • Inside Length: 6 3/4 in
  • Inside Width: 4 in
  • Overall Width: 4 1/4 in
  • Package Quantity: 1
  • Overall Length: 7 1/4 in
  • Overall Height: 3 in
  • Electrostatic Discharge: No
  • Hopper Height: 2 7/8 in
  • Mobility: Stationary
  • Weight Capacity: 300 lb
  • Hangable: Yes
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Hang and Stack Bin, Color Silver, Includes Dividers No, Includes Label Holder No, Material Steel Wire Mesh, Overall Height 3 in, Overall Length 7 1/4 in, Overall Width 4 1/4 in, Stackable Yes, Weight Capacity 300 lb, Mobility Stationary, Nestable No, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 2 7/8 in, Inside Length 6 3/4 in, Inside Width 4 in

Reviews of Quantum Storage Systems #QMB520C

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.