Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Clear Bin, 23-7/8"L x 11"W x 10"H

  • Zoro #: G1868587
  • Mfr #: QUS953CL
$23.27
  • Item: Stack Bin
  • Hopper Bin Item: Hopper Bin
  • Outside Length: 23 7/8 in
See full product details
Orders over $75 ship free.

Quantum Storage Systems #QUS953CL Specifications

  • Zoro #: G1868587
  • Mfr #: QUS953CL
Item: Stack Bin Hopper Bin Item: Hopper Bin
Outside Length: 23 7/8 in Outside Width: 11 in
Outside Height: 10 in Color: Red/Blue
Material: Polypropylene ESD Conductive: No
Volume Capacity: 1.52 cu ft Load Capacity: 150 lb
Inside Height: 9 3/4 in Inside Length: 21 1/2 in
No. of Divider Slots Long: 3 Divider Color: Black
Use with Grainger Divider No.: 2TA76 Inside Width: 10 in
Use Divider No.: Mfr. No. DUS953 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hopper Bin, Outside Length 23 7/8 in, Outside Width 11 in, Outside Height 10 in, Inside Length 21 1/2 in, Inside Width 10 in, Inside Height 9 3/4 in, Volume Capacity 1.52 cu ft, Load Capacity 150 lb, Material Polypropylene, Color Clear, Use with Grainger Divider No. 2TA76, Divider Color Black, No. of Divider Slots Long 3, ESD Conductive No

Reviews of Quantum Storage Systems #QUS953CL