Quantum Storage Systems

Storage Bin, Clear, Polypropylene, 23 7/8 in L x 11 in W x 7 in H, 150 lb Load Capacity

Quantum Storage Systems Storage Bin,  Clear,  Polypropylene,  23 7/8 in L x 11 in W x 7 in H,  150 lb Load Capacity QUS952CL
Hover or click to zoom Tap to zoom
Key Features
  • Color: Clear
  • Load Capacity: 150 lb
  • Material: Polypropylene
  • Overall Length: 23 7/8 in
  • Overall Height: 7 in
  • Overall Width: 11 in
  • Item: Storage Bin
  • Volume Capacity: 0.8 cu ft
See full product details
$48.19

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Quantum Storage Systems #QUS952CL Specifications

  • Overall L x W x H: 23 7/8 in L x 11 in W x 7 in H
  • Color: Clear
  • Load Capacity: 150 lb
  • Material: Polypropylene
  • Overall Length: 23 7/8 in
  • Overall Height: 7 in
  • Overall Width: 11 in
  • Item: Storage Bin
  • Volume Capacity: 0.8 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DUS952; Grainger No. 2TA75
  • Inside Width: 10 in
  • Inside Length: 21 7/8 in
  • Inside Height: 6 7/8 in
  • Includes: Label Holder
  • Width: 11 in
  • Length: 23 7/8 in
  • Height: 7 in
  • Package Quantity: 1
  • Number of Pieces: 3 Long Dividers
  • Promotion Restriction: Not eligible for promotion
  • Maximum Operating Temperature: 250 Degrees F
  • Hopper Height: 6 7/8 in
  • Electrostatic Discharge: No
  • Resistant To: Corrosion, Water
  • Weight Capacity: 150 lb
  • Mobility: Stationary
  • Edge/Corner Grips: Yes
  • Autoclaveable: Yes
  • Country of Origin (subject to change): United States

Description

Bin, Color Clear, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 7 in, Overall Length 23 7/8 in, Overall Width 11 in, Stackable Yes, Weight Capacity 150 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Edge/Corner Grips Yes

Reviews of Quantum Storage Systems #QUS952CL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.