Quantum Storage Systems

Hang & Stack Storage Bin, Clear, Polypropylene, 10 7/8 in L x 5 1/2 in W x 5 in H

Quantum Storage Systems Hang & Stack Storage Bin,  Clear,  Polypropylene,  10 7/8 in L x 5 1/2 in W x 5 in H QUS230CL
Hover or click to zoom Tap to zoom
Key Features
  • Color: Clear
  • Load Capacity: 30 lb
  • Material: Polypropylene
  • Overall Length: 10 7/8 in
  • Overall Height: 5 in
  • Overall Width: 5 1/2 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.17 cu ft
See full product details
$6.35

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Quantum Storage Systems #QUS230CL Specifications

  • Overall L x W x H: 10 7/8 in L x 5 1/2 in W x 5 in H
  • Color: Clear
  • Load Capacity: 30 lb
  • Material: Polypropylene
  • Overall Length: 10 7/8 in
  • Overall Height: 5 in
  • Overall Width: 5 1/2 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.17 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DUS230, DUS235
  • Includes: Label Holder
  • Inside Height: 4 3/4 in
  • Height: 5 in
  • No. of Divider Slots Short: 0
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Width: 5 1/2 in
  • Length: 10 7/8 in
  • No. of Divider Slots Long: 1
  • Inside Width: 4 3/8 in
  • Inside Length: 10 1/4 in
  • Standards: FDA Approved
  • Number of Pieces: 1 Long Divider
  • Package Quantity: 1
  • Number of Long Divider Slots: 1
  • Includes Dividers: No
  • Hangable: Yes
  • Edge/Corner Grips: Yes
  • Maximum Operating Temperature: 250 Degrees F
  • Overall Width Range: Narrower than 6 in
  • Weight Capacity: 30 lb
  • Number of Short Divider Slots: 0
  • Overall Length Range: 6 to 12 in
  • Divider Adjustment Increments: Not Applicable
  • Overall Height Range: 4 to 8 in
  • Caster Wheel Diameter: Not Applicable
  • Overall WxH: 5 1/2 in x 5 in
  • Number of Divider Slots: 1
  • Autoclaveable: Yes
  • Overall WxLxH: 5 1/2 in x 10 7/8 in x 5 in
  • Electrostatic Discharge: No
  • Mobility: Stationary
  • Resistant To: Corrosion, Rust, Water
  • Includes Label Holder: Yes
  • Hopper Height: 4 3/4 in
  • Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Color Clear, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 5 1/2 in, Stackable Yes, Weight Capacity 30 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Reviews of Quantum Storage Systems #QUS230CL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.