Quantum Storage Systems

Hang & Stack Storage Bin, Clear, Polypropylene, 18 in L x 11 in W x 10 in H, 75 lb Load Capacity

Quantum Storage Systems Hang & Stack Storage Bin,  Clear,  Polypropylene,  18 in L x 11 in W x 10 in H,  75 lb Load Capacity QUS260CL
Hover or click to zoom Tap to zoom
Key Features
  • Overall L x W x H: 18 in L x 11 in W x 10 in H
  • Color: Clear
  • Load Capacity: 75 lb
  • Material: Polypropylene
  • Overall Length: 18 in
  • Overall Height: 10 in
  • Overall Width: 11 in
  • Item: Hang & Stack Storage Bin
See full product details
$26.30

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Quantum Storage Systems #QUS260CL Specifications

  • Overall L x W x H: 18 in L x 11 in W x 10 in H
  • Color: Clear
  • Load Capacity: 75 lb
  • Material: Polypropylene
  • Overall Length: 18 in
  • Overall Height: 10 in
  • Overall Width: 11 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 1.15 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DUS260
  • Inside Height: 9 3/4 in
  • Inside Length: 17 in
  • No. of Divider Slots Short: 0
  • Inside Width: 9 1/2 in
  • No. of Divider Slots Long: 3
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Use Divider No.: Mfr. No. DUS260
  • Height: 10 in
  • Includes: Label Holder
  • Length: 18 in
  • Width: 11 in
  • Standards: FDA Approved
  • Number of Pieces: 3 Long Dividers
  • Package Quantity: 1
  • Mobility: Stationary
  • Autoclaveable: Yes
  • Overall Height Range: Taller than 8 in
  • Caster Wheel Diameter: Not Applicable
  • Includes Dividers: No
  • Hangable: Yes
  • Edge/Corner Grips: Yes
  • Overall Length Range: Longer than 12 in
  • Number of Divider Slots: 3
  • Number of Dividers: 0
  • Maximum Operating Temperature: 250 Degrees F
  • Resistant To: Corrosion, Rust, Water
  • Overall Width Range: 6 to 12 in
  • Number of Short Divider Slots: 0
  • Overall WxH: 11 in x 10 in
  • Electrostatic Discharge: No
  • Includes Label Holder: Yes
  • Weight Capacity: 60 lb
  • Overall WxLxH: 11 in x 18 in x 10 in
  • Hopper Height: 9 3/4 in
  • Divider Adjustment Increments: Not Applicable
  • Number of Long Divider Slots: 3
  • Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Color Clear, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 10 in, Overall Length 18 in, Overall Width 11 in, Stackable Yes, Weight Capacity 60 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Reviews of Quantum Storage Systems #QUS260CL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.