Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Clear Hang and Stack Bin, 9-1/4"L x 6"W x 5"H, Outside Width: 6 in

  • Zoro #: G3669066
  • Mfr #: QUS221CL
Quantum Storage Systems Clear Hang and Stack Bin,  9-1/4"L x 6"W x 5"H,  Outside Width: 6 in QUS221CL
Quantum Storage Systems Clear Hang and Stack Bin,  9-1/4"L x 6"W x 5"H,  Outside Width: 6 in QUS221CL
$2.98
  • Hang and Stack Bin Item: Hang and Stack Bin
  • Item: Hang and Stack Bin
  • Outside Length: 9 1/4 in
See full product details
Orders over $75 ship free.

Quantum Storage Systems #QUS221CL Specifications

  • Zoro #: G3669066
  • Mfr #: QUS221CL
Hang and Stack Bin Item: Hang and Stack Bin Item: Hang and Stack Bin
Outside Length: 9 1/4 in Outside Width: 6 in
Outside Height: 5 in Color: Clear
Material: Polypropylene ESD Conductive: No
Volume Capacity: 0.12 cu ft Load Capacity: 20 lb
Inside Width: 5 1/8 in Inside Height: 4 1/2 in
Use Divider No.: Mfr. No. DUS221 No. of Divider Slots Short: 0
No. of Divider Slots Long: 1 Inside Length: 8 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Quantum Storage Systems Hang and Stack Bin. Color: Clear, Outside Length: 9-1/4", Material: polypropylene.

Reviews of Quantum Storage Systems #QUS221CL