Quantum Storage Systems
Clear Shelf Bin, 17-7/8"L x 11-1/8"W x 4"H, Inside Width: 10 in
- Zoro #: G2514723
- Mfr #: QSB110CL
Tap to zoom
Hover or click to zoom
$12.76
- Overall L x W x H: 17 7/8 in L x 11 1/8 in W x 4 in H
- Load Capacity: 50 lb
- Material: Polypropylene
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.76
Quantum Storage Systems #QSB110CL Specifications
- Zoro #: G2514723
- Mfr #: QSB110CL
- Overall L x W x H: 17 7/8 in L x 11 1/8 in W x 4 in H
- Color: Clear
- Load Capacity: 50 lb
- Material: Polypropylene
- Length: 17 7/8 in
- Height: 4 in
- Width: 11 1/8 in
- Item: Shelf Storage Bin
- Volume Capacity: 0.38 cu ft
- Stackable: No
- Nestable: Yes
- ESD Conductive: No
- For Use With: Mfr. No. DSB109/110/116
- No. of Divider Slots Short: 7
- Inside Width: 10 in
- Inside Height: 4 in
- Inside Length: 16 1/2 in
- No. of Divider Slots Long: 0
- Outside Length: 17 7/8 in
- Outside Height: 4 in
- Outside Width: 11 1/8 in
- Use Divider No.: Mfr. No. DSB109/110/116
- Includes: Label Holder
- Shop By: Closeouts
- Package Quantity: 1
- Number of Long Divider Slots: 0
- Number of Dividers: 7 Short
- Number of Short Divider Slots: 7
- Overall WxH: 11 1/8 in x 4 in
- Overall Height Range: Shorter than 6 in
- Hopper Height: 4 in
- Resistant To: Chemical
- Number of Divider Slots: 7
- Includes Label Holder: Yes
- Electrostatic Discharge: No
- Mobility: Stationary
- Overall LxW: 17 7/8 in x 11 1/8 in
- Divider Adjustment Increments: Not Applicable
- Includes Dividers: No
- Weight Capacity: 50 lb
- Hangable: Yes
- Label Holders: Yes
- Overall Length Range: 12 to 18 in
- Maximum Operating Temperature: 250 Degrees F
- Caster Wheel Diameter: Not Applicable
- Hopper Style: Single-Sided
- Overall Width Range: 6 to 12 in
- Country of Origin (subject to change): United States
Description
Shelf Bin, Color Clear, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 4 in, Overall Length 17 7/8 in, Overall Width 11 1/8 in, Stackable No, Weight Capacity 50 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable
Reviews of Quantum Storage Systems #QSB110CL
Explore more
- QUANTUM STORAGE SYSTEMS Clear Shelf Bin, 17-7/8"L x 11-1/8"W x 6"H QSB210CL
- QUANTUM STORAGE SYSTEMS Clear Shelf Bin, 17-7/8"L x 8-3/8"W x 4"H QSB108CL
- QUANTUM STORAGE SYSTEMS Clear Shelf Bin, 17-7/8"L x 4-1/8"W x 4"H QSB103CL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 16-1/2"W x 10-7/8"D x 5"H, Yellow QUS245YL
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 17-7/8"D x 4"H Red QSB103RD
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Black QUS210BK**
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 17-7/8"D x 4"H Beige QSB103IV
- QUANTUM STORAGE SYSTEMS Blue Shelf Bin, 14"L x 8-1/4"W x 7"H SSB443BL
- QUANTUM STORAGE SYSTEMS Blue Mobile Bin, 29"L x 18-3/8"W x 14-7/8"H QMS843MOBBL
- Quantum Storage Systems Storage Bins