BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cross-Stacking Bin, 12-1/2 In. L, 5 In. H

QUANTUM STORAGE SYSTEMS| Zoro #: G2407553| Mfr #: QP1285YL

$3.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 5"Color: YellowMaterial: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407553 Mfr #: QP1285YL
Outside Height: 5"Color: Yellow
Material: polypropyleneVolume Capacity: 0.17 cu. ft.
ESD Conductive: NoInside Width: 6-5/8"
Load Capacity: 75 lb.Outside Length: 12-1/2"
Item: Cross-Stacking BinOutside Width: 8-3/8"
Stacking Bin Item: Cross-Stacking BinInside Height: 4-3/4"
Inside Length: 12-1/2"Use Divider No.: Mfr. No. CD1285, LD1285
Country of Origin (subject to change): United States

Description

Stacking Bin Item Cross-Stacking Bin, Outside Height 5 In., Outside Length 12-1/2 In., Outside Width 8-3/8 In., Inside Height 4-3/4 In., Inside Length 12-1/2 In., Inside Width 6-5/8 In., Load Capacity 75 lb., Volume Capacity 0.17 cu. ft., Color Yellow, Material Polypropylene, Use Divider No. Mfr. No. CD1285, LD1285, ESD Conductive No

Reviews