KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cross-Stacking Bin, 12-1/2 In. L, Blue

QUANTUM STORAGE SYSTEMS| Zoro #: G1101116| Mfr #: QP1285BL

$3.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 4-3/4"
Item: Cross-Stacking Bin
Volume Capacity: 0.17 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101116 Mfr #: QP1285BL
Inside Height: 4-3/4"Item: Cross-Stacking Bin
Volume Capacity: 0.17 cu. ft.ESD Conductive: No
Load Capacity: 75 lb.Inside Length: 12-1/2"
Use Divider No.: Mfr. No. CD1285, LD1285Outside Height: 5"
Outside Length: 12-1/2"Material: polypropylene
Outside Width: 8-3/8"Stacking Bin Item: Cross-Stacking Bin
Color: BlueInside Width: 6-5/8"
Country of Origin (subject to change): United States

Description

Bin, Quick Pick, Outside Width 8 3/8 In, Outside Length 12 1/2 In, Outside Height 5 In, Load Capacity 75 Lb, Blue, Material Polypropylene, Divider Color Black, Use Divider No. G0289283 and G1480516

Reviews