Cross-Stacking Bin, 14 In. L, 9-1/4 In. W

QUANTUM STORAGE SYSTEMS| Zoro #: G1913274| Mfr #: QP1496BL

$4.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75 lb.
Outside Width: 9-1/4"
Outside Length: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913274 Mfr #: QP1496BL
Load Capacity: 75 lb.Outside Width: 9-1/4"
Outside Length: 14"Volume Capacity: 0.20 cu. ft.
Material: polypropyleneESD Conductive: No
Stacking Bin Item: Cross-Stacking BinInside Width: 7"
Item: Cross-Stacking BinUse Divider No.: Mfr. No. CD1496, LD1496
Inside Length: 14"Inside Height: 6-1/8"
Color: BlueOutside Height: 6-1/2"
Country of Origin (subject to change): United States

Description

Bin, Quick Pick, Outside Width 9 1/4 In, Outside Length 14 In, Outside Height 6 1/2 In, Load Capacity 75 Lb, Blue, Material Polypropylene, Divider Color Black, Use Divider No. G2081082 and G1736357

Reviews