PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cross-Stacking Bin, 18-1/2 In. L, Blue

QUANTUM STORAGE SYSTEMS| Zoro #: G2023637| Mfr #: QP1887BL

$9.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 0.33 cu. ft.Stacking Bin Item: Cross-Stacking BinLoad Capacity: 75 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023637 Mfr #: QP1887BL
Volume Capacity: 0.33 cu. ft.Stacking Bin Item: Cross-Stacking Bin
Load Capacity: 75 lb.Inside Height: 6-7/8"
Inside Width: 6-1/2"ESD Conductive: No
Outside Height: 7"Outside Length: 18-1/2"
Material: polypropyleneItem: Cross-Stacking Bin
Outside Width: 8-3/8"Inside Length: 18-1/2"
Use Divider No.: Mfr. No. CD1887, LD1887Color: Blue
Country of Origin (subject to change): United States

Description

Stacking Bin Item Cross-Stacking Bin, Outside Height 7 In., Outside Length 18-1/2 In., Outside Width 8-3/8 In., Inside Height 6-7/8 In., Inside Length 18-1/2 In., Inside Width 6-1/2 In., Load Capacity 75 lb., Volume Capacity 0.33 cu. ft., Color Blue, Material Polypropylene, Use Divider No. Mfr. No. CD1887, LD1887, ESD Conductive No

Reviews