BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cross-Stacking Bin, 9-1/2 In. L, Yellow

QUANTUM STORAGE SYSTEMS| Zoro #: G1555811| Mfr #: QP965YL

$3.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 5"Color: YellowMaterial: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555811 Mfr #: QP965YL
Outside Height: 5"Color: Yellow
Material: polypropyleneVolume Capacity: 0.08 cu. ft.
ESD Conductive: NoInside Width: 5"
Load Capacity: 75 lb.Outside Length: 9-1/2"
Item: Cross-Stacking BinOutside Width: 6-5/8"
Stacking Bin Item: Cross-Stacking BinInside Height: 4-3/4"
Inside Length: 9-1/2"Use Divider No.: Mfr. No. CD965, LD965
Country of Origin (subject to change): United States

Description

Stacking Bin Item Cross-Stacking Bin, Outside Height 5 In., Outside Length 9-1/2 In., Outside Width 6-5/8 In., Inside Height 4-3/4 In., Inside Length 9-1/2 In., Inside Width 5 In., Load Capacity 75 lb., Volume Capacity 0.08 cu. ft., Color Yellow, Material Polypropylene, Use Divider No. Mfr. No. CD965, LD965, ESD Conductive No

Reviews