Divider Box, Blue, Polypropylene, 0.15 cu ft Volume Capacity (Discontinued)
- Mfr # DG91050BL
- Zoro # G3816373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG91050BL
Zoro #
G3816373
UPC #
651588008416
Country of Origin
United States
Dimensions
Inside Width
6 9/16 in
Inside Height
4 1/2 in
Inside Length
9 3/16 in
Details
Color
Blue
Load Capacity
50 lb
Material
Polypropylene
Item
Divider Box
Volume Capacity
0.15 cu ft
ESD Conductive
No
Description
Divider Box, Color Blue, Divider Color Gray, Material Polypropylene, Volume Capacity 0.15 cu ft, Inside Height 4 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.