Divider Box, Clear, polypropylene (Discontinued)
- Mfr # DG93080CL
- Zoro # G3622184
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG93080CL
Zoro #
G3622184
UPC #
651588188279
Country of Origin
Unknown
Dimensions
Inside Width
15-5/8"
Inside Height
7-1/2"
Inside Length
20-5/8"
Details
Color
Clear
Material
polypropylene
Item
Divider Box
ESD Conductive
No
Description
Divider Box, Color Clear, Divider Color Gray, Material Polypropylene, Inside Height 7 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.