Drawer Bin, 11-5/8 x 11-1/8 x 4-5/8In, Red

QUANTUM STORAGE SYSTEMS| Zoro #: G1316953| Mfr #: QED801RD

$5.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 25 lb.Color: RedItem: Drawer Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316953 Mfr #: QED801RD
Load Capacity: 25 lb.Color: Red
Item: Drawer BinUse Divider No.: Mfr. No. DIV801
ESD Conductive: NoMaterial: High Impact Polystyrene
Volume Capacity: 0.35 cu. ft.Outside Width: 11-1/8"
Outside Length: 11-5/8"Outside Height: 4-5/8"
Country of Origin (subject to change): United States

Description

Drawer Bin, Outside Length 11-5/8 In., Outside Width 11-1/8 In., Outside Height 4-5/8 In., Volume Capacity 0.35 cu. ft., Load Capacity 25 lb., Material High Impact Polystyrene, Color Red, Use Divider No. Mfr. No. DIV801, ESD Conductive No

Reviews