BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drawer Bin, 11-5/8 x 3-3/4 x 4-5/8 In, Red

QUANTUM STORAGE SYSTEMS| Zoro #: G2275603| Mfr #: QED501RD

$6.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 15 lb.ESD Conductive: NoOutside Length: 11-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275603 Mfr #: QED501RD
Load Capacity: 15 lb.ESD Conductive: No
Outside Length: 11-5/8"Outside Width: 3-3/4"
Material: High Impact PolystyreneOutside Height: 4-5/8"
Volume Capacity: 0.12 cu. ft.Color: Red
Use Divider No.: Mfr. No. DIV501/604Item: Drawer Bin
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11 5/8 In, Outside Width 3 3/4 In, Outside Height 4 5/8 In, Material High Impact Polystyrene, Red, Use Divider No DIV501/604

Reviews