KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Bin, 11-5/8 x 3-3/4 x 4-5/8In, Blue

QUANTUM STORAGE SYSTEMS| Zoro #: G1854063| Mfr #: QED501BL

$6.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 15 lb.
Item: Drawer Bin
Outside Width: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1854063 Mfr #: QED501BL
Load Capacity: 15 lb.Item: Drawer Bin
Outside Width: 3-3/4"Use Divider No.: Mfr. No. DIV501/604
Outside Length: 11-5/8"Volume Capacity: 0.12 cu. ft.
Outside Height: 4-5/8"ESD Conductive: No
Color: BlueMaterial: High Impact Polystyrene
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11 5/8 In, Outside Width 3 3/4 In, Outside Height 4 5/8 In, Material High Impact Polystyrene, Blue, Use Divider No DIV501/604

Reviews