KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drawer Bin, 11-5/8 x 5-9/16 x 2-5/8In, Red

QUANTUM STORAGE SYSTEMS| Zoro #: G0708434| Mfr #: QED401RD

$7.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use Divider No.: Mfr. No. DIV401
Outside Length: 11-5/8"
ESD Conductive: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708434 Mfr #: QED401RD
Use Divider No.: Mfr. No. DIV401Outside Length: 11-5/8"
ESD Conductive: NoItem: Drawer Bin
Volume Capacity: 0.10 cu. ft.Outside Height: 2-5/8"
Material: High Impact PolystyreneOutside Width: 5-9/16"
Load Capacity: 15 lb.Color: Red
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11 5/8 In, Outside Width 5 9/16 In, Outside Height 2 5/8 In, Material High Impact Polystyrene, Red, Use Divider No G2684771

Reviews